This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D AD1817C68GRY

Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D (Discontinued)

  • Mfr # AD1817C68GRY
  • Zoro # G7672725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD1817C68GRY
Zoro #
G7672725
UPC #
032903025804
Country of Origin
Unknown

Dimensions

Drawer Height
4 5/8 in
Drawer Width
5 9/16 in
Drawer Depth
17 5/8 in
Overall Height
16-1/2"
Overall Width
18"
Overall Depth
17"
Height of Cabinet
16 1/2 in
Depth of Cabinet
17 in
Width of Cabinet
18 in

Details

Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(9) Model 31168 5 5/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers
Load Capacity
60 lb
Cabinet Color
Charcoal Gray
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
No. of Drawers
9
Finish - Cabinets
Powder Coated

Description

Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Gray, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (9) Model 31168 5 5/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.