Drawer Bin Cabinet with 35" W x 22" H x 17" D (Discontinued)
- Mfr # AD3517C68YEL
- Zoro # G7672962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD3517C68YEL
Zoro #
G7672962
UPC #
032903026061
Country of Origin
Unknown
Dimensions
Drawer Width
5 9/16 in
Overall Height
22"
Overall Depth
17"
Overall Width
35"
Drawer Height
4 5/8 in
Drawer Depth
17 5/8 in
Depth of Cabinet
17 in
Height of Cabinet
22 in
Width of Cabinet
35 in
Details
Item
Drawer Bin Cabinet
Number of Shelves
4
Includes
(24) Model 31168 5 5/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers
Load Capacity
120 lb
Cabinet Color
Charcoal Gray
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
No. of Drawers
24
Material - Cabinets
Steel
Description
Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Yellow, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (24) Model 31168 5 5/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.