Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D (Discontinued)
- Mfr # AD1817PASTBLU
- Zoro # G7671711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD1817PASTBLU
Zoro #
G7671711
UPC #
032903028959
Country of Origin
Unknown
Dimensions
Overall Width
18"
Overall Depth
17"
Overall Height
16-1/2"
Drawer Height
4 5/8 in
Drawer Width
5 9/16 in, 8 3/8 in
Drawer Depth
17 5/8 in
Depth of Cabinet
17 in
Height of Cabinet
16 1/2 in
Width of Cabinet
18 in
Details
Number of Shelves
3
Includes
(6) Mfr. No. 31168BLU, (2) 31188BLU
Load Capacity
60 lb
Item
Drawer Bin Cabinet
Cabinet Color
Putty
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
No. of Drawers
8
Description
Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, 8 3/8 in, Includes (6) Mfr. No. 31168BLU, (2) 31188BLU
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.