This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 35" W x 22" H x 17" D AD3517P68BLU

Drawer Bin Cabinet with 35" W x 22" H x 17" D (Discontinued)

  • Mfr # AD3517P68BLU
  • Zoro # G7644901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD3517P68BLU
Zoro #
G7644901
UPC #
032903028751
Country of Origin
Unknown

Dimensions

Overall Width
35"
Overall Depth
17"
Overall Height
22"
Drawer Depth
17 5/8 in
Drawer Width
5 9/16 in
Drawer Height
4 5/8 in
Depth of Cabinet
17 in
Height of Cabinet
22 in
Width of Cabinet
35 in

Details

Number of Shelves
4
Includes
(24) Mfr. No. 31168BLU
Load Capacity
120 lb Each or 200 lb Total If Stacked
Item
Drawer Bin Cabinet
Cabinet Color
Putty
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
No. of Drawers
24

Description

Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (24) Mfr. No. 31168BLU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.