This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 35" W x 22" H x 17" D AD3517P88CRY

Drawer Bin Cabinet with 35" W x 22" H x 17" D (Discontinued)

  • Mfr # AD3517P88CRY
  • Zoro # G2123795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD3517P88CRY
Zoro #
G2123795
UPC #
032903028782
Country of Origin
Unknown

Dimensions

Overall Width
35"
Overall Depth
17"
Overall Height
22"
Drawer Depth
17 5/8 in
Drawer Width
8 3/8 in
Drawer Height
4 5/8 in
Width of Cabinet
35 in
Depth of Cabinet
17 in
Height of Cabinet
22 in

Details

Number of Shelves
4
Includes
(16) Mfr. No. 31188CRY
Load Capacity
120 lb Each or 200 lb Total If Stacked
Item
Drawer Bin Cabinet
Cabinet Color
Putty
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
No. of Drawers
16

Description

Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Clear, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 8 3/8 in, Includes (16) Mfr. No. 31188CRY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.