This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D AD1817CASTBLU

Drawer Bin Cabinet with 18" W x 16-1/2" H x 17" D (Discontinued)

  • Mfr # AD1817CASTBLU
  • Zoro # G7672804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1817CASTBLU
Zoro #
G7672804
UPC #
032903025880
Country of Origin
Unknown

Dimensions

Overall Width
18"
Overall Depth
17"
Overall Height
16-1/2"
Width of Cabinet
18 in
Height of Cabinet
16 1/2 in
Depth of Cabinet
17 in

Details

Number of Shelves
3
Includes
(6) Model 31168 5 5/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers, (2) Model 31188 8 3/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers
Load Capacity
60 lb
Cabinet Color
Charcoal Gray
Item
Drawer Bin Cabinet
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
No. of Drawers
8

Description

Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Blue, Drawer Material Plastic, Includes (6) Model 31168 5 5/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers, (2) Model 31188 8 3/8 in W x 4 5/8 in H x 17 5/8 in D Shelf Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.