This item is Discontinued.

Akro-Mils Steel Steel Shelving, 36 Drawers, 18x36x79, Red, 13 Shelves, Gray/Red ASC1879118RED

Steel Steel Shelving, 36 Drawers, 18x36x79, Red, 13 Shelves, Gray/Red (Discontinued)

  • Mfr # ASC1879118RED
  • Zoro # G5255778
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASC1879118RED
Zoro #
G5255778
UPC #
032903002638
Country of Origin
United States

Dimensions

Width
36"
Height
79"
Depth
18"

Details

Number of Shelves
13
Color
Gray/Red
Material
Steel
Item
Steel Shelving,36 Drawers,18x36x79,Red
Finish
Powder Coated

Description

Steel Shelving,36 Drawers,18x36x79,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.