This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Blue ASC1879168BLU

Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Blue (Discontinued)

  • Mfr # ASC1879168BLU
  • Zoro # G2126297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASC1879168BLU
Zoro #
G2126297
UPC #
032903028171
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
18"
Bin Width
5-9/16"
Bin Depth
17-5/8"

Details

Number of Shelves
13
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
8500 lb.
Includes
(72) Mfr. No. 31168BLU
For Use With
AkroDrawers(TM)
Cabinet Color
Gray
Finish
Powder Coated

Description

Bin Shelving, Bin Material Plastic, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Powder Coated, Bin Width 5 9/16 in, Includes (72) Mfr. No. 31168BLU, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.