This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Red ASC1279ASTRED

Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Red (Discontinued)

  • Mfr # ASC1279ASTRED
  • Zoro # G3331225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC1279ASTRED
Zoro #
G3331225
UPC #
032903028096
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Depth
12"
Width
36"
Bin Depth
11 5/8 in
Bin Width
(12) 8 3/8 in, (36) 5 9/16 in, (27) 3 3/4 in
Bin HxWxD
(12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (27) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in
Overall WxDxH
36 in x 12 in x 79 in

Details

Number of Shelves
13
Color
Red
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
Includes
31142, 31162, 31182
Finish
Powder Coated
Cabinet Color
Gray
Gauge
22 ga.
For Use With
AkroDrawers(TM)
Bin Color
Red
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Number of Bins
75
Frame Material
Steel
Mobility
Stationary
Assembled
Unassembled
Number of Usable Sides
1
Bin Front Type
Closed
Shelf Finish
Powder Coated
Whole Unit Load Capacity
8,500 lb
Includes Bins
Yes
Load Capacity per Shelf
650 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (27) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, 8 3/8 in, Includes 31142, 31162, 31182, Load Capacity per Shelf 650 lb, Mobility Stationary, Number of Bins 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.