This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow ASC1279182YEL

Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (Discontinued)

  • Mfr # ASC1279182YEL
  • Zoro # G2126330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASC1279182YEL
Zoro #
G2126330
UPC #
032903028065
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Width
36"
Bin HxWxD
(48) 4 5/8 in x 8 3/8 in x 11 5/8 in
Overall WxDxH
36 in x 12 in x 79 in

Details

Number of Shelves
13
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
Includes
31182
Cabinet Color
Gray
Bin Color
Yellow
Gauge
22 ga.
For Use With
AkroDrawers(TM)
Finish
Powder Coated
ESD Conductive
No
Number of Bins
48
Shelf Material
Steel
Mobility
Stationary
Frame Color
Gray
Frame Material
Steel
Whole Unit Load Capacity
6,500 lb
Includes Bins
Yes
Load Capacity per Shelf
500 lb
Shelf Finish
Powder Coated
Bin Front Type
Closed
Number of Usable Sides
1
Assembled
Unassembled

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (48) 4 5/8 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes 31182, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.