This item is Discontinued.

Akro-Mils Steel Flush Door, Bin Cabinet, 18x36x78, 42 AC3618YPUT

Steel Flush Door, Bin Cabinet, 18x36x78, 42 (Discontinued)

  • Mfr # AC3618YPUT
  • Zoro # G5257920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3618YPUT
Zoro #
G5257920
UPC #
032903223996
Country of Origin
United States

Dimensions

Depth
18"
Drawer Depth
18"
Width
36"

Details

Color
Putty/Yellow
Item
Flush Door,Bin Cabinet,18x36x78
Material
Steel
Finish
Powder Coated
Total Number of Bins
42
Gauge
16 ga.

Description

Flush Door,Bin Cabinet,18x36x78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.