General Purpose Dolly, 17-3/4" W x 5" H x Gray (Discontinued)
- Mfr # RU843HR1822
- Zoro # G0937151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RU843HR1822
Zoro #
G0937151
UPC #
032903013511
Country of Origin
United States
Dimensions
Overall Width
17-3/4"
Overall Height
5"
Caster Wheel Dia.
3 in
Platform Length
21 1/2 in
Platform Height
5"
Platform Width
17 3/4 in
Overall Length
21 1/2 in
Details
Color
Gray
Item
General Purpose Dolly
Load Capacity
900 lb.
Number of Caster Wheels
4
Caster Wheel Material
Polyolefin
Includes
(4) 3" x 1.25" Poloyolefin Swivel Casters
Caster Wheel Type
Swivel
Platform Style
Solid, With Lip Up
Platform Material
Steel
For Use With
Mfr. No. 35225GRAY, 35-230, 35225RED, 35225BLUE, 35230RED, 35230BLUE
Description
General Purpose Dolly, Load Capacity 900 lb, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.