This item is Discontinued.

Akro-Mils Steel Hardware Kit, 1/4" H x Silver TVHDWR

Steel Hardware Kit, 1/4" H x Silver (Discontinued)

  • Mfr # TVHDWR
  • Zoro # G6166754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVHDWR
Zoro #
G6166754
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4"
Overall Length
1/8 in

Details

Color
Silver
Material
Steel
Item
Hardware Kit
Includes
(2) Disks, (2) Screws
For Use With
Mfr. No. 06702, 06703, 06704, 06705, 06706, 06709
Used With Bin or Container Style
Tip Out Bin
ESD Conductive
No
Bin and Container Accessory Item
Mounting Hardware

Description

Hardware Kit, Material Steel, Overall Height 1/4 in, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.