This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 42 Bins AC3618Y

Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 42 Bins (Discontinued)

  • Mfr # AC3618Y
  • Zoro # G2294391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3618Y
Zoro #
G2294391
UPC #
032903006636
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Bin Depth
(12) 14-3/4 in, (24) 10-7/8 in, (6) 14-3/4 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8-1/4 in, (24) 5-1/2 in, (6) 16-1/2 in
Height of Cabinet
78 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Width
36"
Depth
18"
Panel Material Thickness
16 ga
Bin HxWxD
(12) 7 in x 18 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 10 7/8 in, (6) 7 in x 16 1/2 in x 14 3/4 in
Overall WxDxH
36 in x 18 in 78 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxD
36 in x 18 in

Details

Duty Rating
Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Method of Construction
Welded
Cabinet Strength Rating
Industrial
Locking Cabinet
Yes
Door Type
Solid
Bin Material
Polymer
Cabinet Handle Style
Swing
Item - Bin Cabinets
Bin Cabinet
Total Capacity
1,000 lb
Bin Cabinet Door Style
Standard
Locking Points
3 Points
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel
Gauge
16
Material - Cabinets
Steel
Material
Steel
Total Number of Bins
42
Cabinet Type
Bin cabinet
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Finish
Powder Coated
Bins per Cabinet
42
Total Number of Drawers
0
Total Number of Shelves
0
Includes
(2) keys
Cabinet Locking Mechanism
Keyed
Bin Color
Yellow
Bins per Door
0
Finish - Cabinets
Powder Coated
Lock Type
Keyed
Number of Cabinet Shelves
0
Load Capacity
1000 lb
Cabinet Color
Gray
Frame Assembled
Assembled
Overall Load Capacity
1,000 lb
Includes Keys
Yes
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Stationary
Number of Door Bins
0
Base Type
Frame
Number of Keys
2
Number of Cabinet Bins
42
Bin Louvered Panel Location
Cabinet Back
Cabinet Storage Components
Bins, Shelves
Color Family
Gray
Door Type
Solid

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 7 in x 18 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 10 7/8 in, (6) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 10 7/8 in, 14 3/4 in, Bin Height 5 in, 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.