This item is Discontinued.

Akro-Mils Steel Louvered Floor Pick Rack, 35-3/4" W x 17" D x 75-1/8" H, Gray 30652

Steel Louvered Floor Pick Rack, 35-3/4" W x 17" D x 75-1/8" H, Gray (Discontinued)

  • Mfr # 30652
  • Zoro # G2166818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30652
Zoro #
G2166818
UPC #
032903020489
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Depth
17 in
Overall Height
75 1/8 in

Details

Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Material
Steel
Item
Louvered Floor Pick Rack
For Use With
Mfr. No. 30210, 30220, 30224, 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 30320
Includes
Floor Rack, (6) Panels, Assembly Hardware

Description

Louvered Floor Pick Rack, Overall Depth 17 in, Overall Height 75 1/8 in, Overall Width 35 3/4 in, Number of Sides 1, Gray, Powder Coated, Steel, Floor Rack, (6) Panels, Assembly Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.