Steel Louvered Bench Rack, 27 15/16 in W x 8 9/16 in D x 19 9/16 in H, Beige (Discontinued)
- Mfr # 98600BEIGE
- Zoro # G1413352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98600BEIGE
Zoro #
G1413352
UPC #
032903002973
Country of Origin
Unknown
Dimensions
Overall Height
19 9/16 in
Overall Width
27 15/16 in
Overall Depth
8 9/16 in
Details
Color
Beige
Load Capacity
120 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
For Use With
AkroBins(R), InSight(TM) Bins
Description
Louvered Bench Rack, Overall Depth 8 9/16 in, Overall Height 19 9/16 in, Overall Width 27 15/16 in, Number of Sides 1, Beige, Powder Coated, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.