This item is Discontinued.

Akro-Mils Steel Louvered Bench Rack, 27" W x 8" D x 19" H, Gray 98600210SC

Steel Louvered Bench Rack, 27" W x 8" D x 19" H, Gray (Discontinued)

  • Mfr # 98600210SC
  • Zoro # G5015516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98600210SC
Zoro #
G5015516
UPC #
032903015430
Country of Origin
Unknown

Dimensions

Overall Height
19 in
Overall Width
27 in
Overall Depth
8 in
Bin Depth
5 3/8 in
Bin Width
4 1/8 in

Details

Color
Gray
Load Capacity
120 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Includes
Mfr. No. 30210SCLAR Bins
Bin Color
Clear
For Use With
Mfr. No. 30210SCLAR

Description

Louvered Bench Rack, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 8 in, Overall Height 19 in, Overall Width 27 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30210SCLAR Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.