Steel Louvered Bench Rack, 27" W x 8" D x 19" H, Gray (Discontinued)
- Mfr # 98600220SC
- Zoro # G5015455
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98600220SC
Zoro #
G5015455
UPC #
032903015447
Country of Origin
Unknown
Dimensions
Overall Height
19 in
Overall Width
27 in
Overall Depth
8 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Details
Color
Gray
Load Capacity
120 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Clear
Includes
Mfr. No. 30220SCLAR Bins
For Use With
Mfr. No. 30220SCLAR
Description
Louvered Bench Rack, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 8 in, Overall Height 19 in, Overall Width 27 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30220SCLAR Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.