This item is Discontinued.

Akro-Mils Steel Louvered Bench Rack, 36" W x 8" D x 20" H, Gray 98636210SC

Steel Louvered Bench Rack, 36" W x 8" D x 20" H, Gray (Discontinued)

  • Mfr # 98636210SC
  • Zoro # G5015464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98636210SC
Zoro #
G5015464
UPC #
032903015478
Country of Origin
Unknown

Dimensions

Overall Height
20 in
Overall Width
36 in
Overall Depth
8 in
Bin Width
4 1/8 in
Bin Depth
5 3/8 in

Details

Color
Gray
Load Capacity
120 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Clear
For Use With
Mfr. No. 30210SCLAR
Includes
Mfr. No. 30210SCLAR Bins

Description

Louvered Bench Rack, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 8 in, Overall Height 20 in, Overall Width 36 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30210SCLAR Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.