Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Louvered Bench Rack, 37-3/4" W x 12" D x 26-3/8" H, White 98536320SS

Steel Louvered Bench Rack, 37-3/4" W x 12" D x 26-3/8" H, White (Discontinued)

  • Mfr # 98536320SS
  • Zoro # G8047557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98536320SS
Zoro #
G8047557
UPC #
032903027273
Country of Origin
Unknown

Dimensions

Overall Width
37 3/4 in
Overall Depth
12 in
Overall Height
26 3/8 in
Bin Width
33 in
Bin Depth
8 5/8 in

Details

Color
White
Load Capacity
50 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Includes
Mfr. No. 30320STONE AkroBins(R)
Bin Color
Stone
For Use With
AkroBins(R), InSight(TM) Bins

Description

Louvered Bench Rack, Bin Color Stone, Bin Depth 8 5/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 33 in, Overall Depth 12 in, Overall Height 26 3/8 in, Overall Width 37 3/4 in, Number of Sides 1, White, Powder Coated, Steel, Mfr. No. 30320STONE AkroBins(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.