This item is Discontinued.

Akro-Mils 16 ga. Steel Louvered Bench Rack, 37-3/4" W x 22-1/2" D x 26-3/8" H, White 98536230SD

16 ga. Steel Louvered Bench Rack, 37-3/4" W x 22-1/2" D x 26-3/8" H, White (Discontinued)

  • Mfr # 98536230SD
  • Zoro # G8289924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98536230SD
Zoro #
G8289924
UPC #
032903027303
Country of Origin
Unknown

Dimensions

Overall Height
26 3/8 in
Overall Width
37 3/4 in
Overall Depth
22 1/2 in
Bin Width
5 1/2 in
Bin Depth
10 7/8 in

Details

Color
White
Load Capacity
100 lb
Finish
Powder Coated
Material
16 ga Steel
Item
Louvered Bench Rack
Bin Color
Stone
Includes
Mfr. No. 30230STONE AkroBins(R)
For Use With
AkroBins

Description

Louvered Bench Rack, Bin Color Stone, Bin Depth 10 7/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 22 1/2 in, Overall Height 26 3/8 in, Overall Width 37 3/4 in, Number of Sides 2, White, Powder Coated, 16 ga Steel, Mfr. No. 30230STONE AkroBins(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.