This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA4824P2BLU

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA4824P2BLU
  • Zoro # G2126096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA4824P2BLU
Zoro #
G2126096
UPC #
032903028454
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
49"
Overall Width
24"
Bin Width
(22) 3-3/4", (10) 8-3/8"
Bin Depth
11-5/8"
Handle Height
35"
Overall Depth
52-3/4"
Bin Height
4-5/8"
Caster Dia.
5"
Shelf Width
23-3/4"
Shelf Length
44"

Details

Color
Putty
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Caster Material
Rubber
Bin Color
Blue
Handle Included
Yes
Cart Color
Putty
Cart Material
Steel
Total Number of Bins
32
Number of Drawers
0
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Finish
Powder Coated
Bin Material
Polyethylene
Number of Doors
0
Includes
(22) Model 31142 and (10) Model 31182
Gauge
16
Capacity per Shelf
267 lb.

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Blue, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Putty, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.