This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA4824C1YEL

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA4824C1YEL
  • Zoro # G2126181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA4824C1YEL
Zoro #
G2126181
UPC #
032903028379
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
49"
Overall Width
24"
Bin Width
(22) 3-3/4", (16) 5-9/16"
Overall Depth
52-3/4"
Caster Dia.
5"
Handle Height
35"
Bin Height
4-5/8"
Bin Depth
11-5/8"
Shelf Width
23-3/4"
Shelf Length
44"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Cart Color
Charcoal Gray
Number of Drawers
0
Finish
Powder Coated
Caster Material
Rubber
Handle Included
Yes
Number of Doors
0
Bin Material
Polyethylene
Gauge
16
Cart Material
Steel
Capacity per Shelf
267 lb.
Bin Color
Yellow
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Total Number of Bins
38
Includes
(22) Model 31142 and (16) Model 31162

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Yellow, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.