This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA3618CASTYEL

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA3618CASTYEL
  • Zoro # G7671553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA3618CASTYEL
Zoro #
G7671553
UPC #
032903028324
Country of Origin
Unknown

Dimensions

Overall Height
36"
Overall Length
37"
Overall Width
18-1/2"
Overall Depth
41-1/2"
Caster Dia.
4"
Bin Height
4-5/8"
Bin Width
(12) 5-9/16", (4) 11-1/8"
Bin Depth
17-5/8"
Handle Height
34"
Shelf Width
17-3/4"
Shelf Length
33"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Number of Drawers
0
Bin Color
Yellow
Handle Included
Yes
Capacity per Shelf
267 lb.
Bin Material
Polyethylene
Total Number of Bins
16
Cart Material
Steel
Cart Color
Charcoal Gray
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Includes
(12) Model 31168 and (4) Model 31188
Caster Material
Rubber
Gauge
16
Number of Doors
0

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Yellow, Shelf Length 33 in, Shelf Width 17 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.