Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA4824P
Zoro #
G2126111
UPC #
032903011159
Country of Origin
Unknown
Dimensions
Overall Height
37-1/2"
Overall Length
37"
Overall Width
24"
Caster Dia.
5"
Overall Depth
52-3/4"
Handle Height
35"
Shelf Length
44"
Shelf Width
23-3/4"
Details
Color
Putty
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Gauge
16
Finish
Powder Coated
Number of Drawers
0
Total Number of Bins
0
Handle Included
Yes
Number of Doors
0
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Cart Material
Steel
Caster Material
Rubber
Cart Color
Putty
Capacity per Shelf
267 lb.
Description
Louvered Cart, Load Capacity 800 lb, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Putty, Finish Powder Coated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.