Steel Louvered Floor Rack, 18" W x 13-1/2" D x 66-3/8" H, Gray (Discontinued)
- Mfr # 30638
- Zoro # G8103137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30638
Zoro #
G8103137
UPC #
032903008913
Country of Origin
Unknown
Dimensions
Overall Width
18 in
Overall Depth
13 1/2 in
Overall Height
66 3/8 in
Details
Color
Gray
Load Capacity
350 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
AkroBins(R), InSight(TM) Bins
Description
Louvered Floor Rack, Overall Depth 13 1/2 in, Overall Height 66 3/8 in, Overall Width 18 in, Number of Sides 1, Gray, Powder Coated, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.