Steel Louvered Floor Rack, 35-3/4" W x 17" D x 75-1/8" H, Gray (Discontinued)
- Mfr # 30651220SC
- Zoro # G5015543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30651220SC
Zoro #
G5015543
UPC #
032903027754
Country of Origin
Unknown
Dimensions
Overall Height
75 1/8 in
Overall Width
35 3/4 in
Overall Depth
17 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Details
Color
Gray
Load Capacity
1000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
Mfr. No. 30220SCLAR
Bin Color
Clear
Includes
Mfr. No. 30220SCLAR Bins
Description
Louvered Floor Rack, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 17 in, Overall Height 75 1/8 in, Overall Width 35 3/4 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30220SCLAR Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.