Steel Louvered Floor Rack, 32 in D x 75 in H x 36 in W, Gray
Mfr # 30653
Zoro # G2139265
product price:Â $1,028.84
/eaKey Features
Overall Height
75 in
Overall Width
36 in
Overall Depth
32 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30653
Zoro #
G2139265
UPC #
032903008906
Country of Origin
United States
Dimensions
Overall Height
75 in
Overall Width
36 in
Overall Depth
32 in
Depth
75-1/8"
Width
32 in
Details
Number of Bins
0
Color
Gray
Load Capacity
2,000 lb
Finish
Baked Enamel
Material
Steel
Item
Louvered Floor Rack
Gauge
16 ga
For Use With
AkroBins(R), InSight(TM) Bins
For Maximum Number of Bins
0
Compatible Brand and Series
AkroBins, InSight Bins
Whole Unit Load Capacity
2,000 lb
Louvered Rack Style
Louvered Floor Rack
Description
Louvered Floor Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 32 in, Overall Height 75 in, Overall Width 36 in, 2,000 lb Whole Unit Load Capacity, Number of Sides 2, Gray, Baked Enamel, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Floor Rack Louvered Rack Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.