Shop METRO
See all product information
Create Account
Aluminum, Stainless Steel Louvered Shelf, 30 in W x 21 in D x 1 1/2 in H, Silver
- Mfr # 2130LS-4
- Zoro # G8668362
product price:Â
$
1,176.00
/pk of 4, $294.00/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
30 in
Overall Depth
21 in
Shelving Style
Solid
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2130LS-4
- Zoro #
- G8668362
- UPC #
- -
- Country of Origin
- Mexico
- Shelving Style
- Solid
- Color
- Silver
- Load Capacity
- 800 lb
- Finish
- Stainless steel
- Material
- Aluminum, Stainless Steel
- Item
- Louvered Shelf
- Includes
- (16) Pairs of Split Sleeves
- For Use With
- Metro Super Erecta SiteSelect Posts
- Standards
- NSF
- Adjustment Type
- Split Sleeve
- Shelf Adjustment Type
- Split Sleeve
- Wire Shelving Finish
- Stainless Steel
- Number of Pieces
- 4
- Capacity
- 800 lb.
- Recommended Environments
- Dry, Harsh, Wet
- Wire Shelving Material
- Stainless Steel
- Shelf Capacity
- 800 lb
- Wire Shelf Adjustment Type
- Split Sleeve
- Item - Wire Shelves
- Louvered Shelf
- Lip Type
- Stationary
- Shelf Style
- Ventilated
- Load Capacity per Shelf
- 800 lb
- Shell Material
- Aluminum, Stainless Steel
- Wire Color
- Silver
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 30 in
- Overall Depth
- 21 in
- Lip Height
- 1/8 in
- Width
- 30 in
- Depth
- 21"
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 21 in, Overall Height 1 1/2 in, Overall Width 30 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.