Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Louvered Floor Rack, 36 3/16 in W x 25 in D x 66 3/8 in H, Beige 30676BEIGE

Steel Louvered Floor Rack, 36 3/16 in W x 25 in D x 66 3/8 in H, Beige (Discontinued)

  • Mfr # 30676BEIGE
  • Zoro # G4180556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30676BEIGE
Zoro #
G4180556
UPC #
032903011081
Country of Origin
Unknown

Dimensions

Overall Height
66 3/8 in
Overall Width
36 3/16 in
Overall Depth
25 in

Details

Color
Beige
Load Capacity
1000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
AkroBins(R), InSight(TM) Bins

Description

Louvered Floor Rack, Overall Depth 25 in, Overall Height 66 3/8 in, Overall Width 36 3/16 in, Number of Sides 2, Beige, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.