Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Louvered Panel, 35-3/4" W x 5/16" D x 19" H, Beige 30636BEIGEB1

Steel Louvered Panel, 35-3/4" W x 5/16" D x 19" H, Beige (Discontinued)

  • Mfr # 30636BEIGEB1
  • Zoro # G8093897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30636BEIGEB1
Zoro #
G8093897
UPC #
032903016789
Country of Origin
Unknown

Dimensions

Overall Height
19 in
Overall Width
35 3/4 in
Overall Depth
5/16 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in

Details

Color
Beige
Load Capacity
160 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
InSight(TM) AkroBins(R)
Bin Color
Clear

Description

Louvered Panel, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 1/4 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 5/16 in, Overall Height 19 in, Overall Width 35 3/4 in, Number of Sides 1, Beige, Powder Coated, Steel, InSight(TM) AkroBins(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.