Steel Louvered Panel, 35" W x 4-5/8" D x 19" H, Gray (Discontinued)
- Mfr # 30636210SC
- Zoro # G5015534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30636210SC
Zoro #
G5015534
UPC #
032903015522
Country of Origin
Unknown
Dimensions
Overall Height
19 in
Overall Width
35 in
Overall Depth
4 5/8 in
Bin Depth
5 3/8 in
Bin Width
4 1/8 in
Details
Color
Gray
Load Capacity
160 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
Mfr. No. 30210SCLAR Bins
For Use With
Mfr. No. 30210SCLAR
Bin Color
Clear
Description
Louvered Panel, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 4 5/8 in, Overall Height 19 in, Overall Width 35 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30210SCLAR Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.