This item is Discontinued.

Akro-Mils Steel Louvered Panel, 35" W x 6" D x 19" H, Gray 30636230SC

Steel Louvered Panel, 35" W x 6" D x 19" H, Gray (Discontinued)

  • Mfr # 30636230SC
  • Zoro # G5015446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30636230SC
Zoro #
G5015446
UPC #
032903015546
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Width
35 in
Overall Depth
6 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in

Details

Color
Gray
Load Capacity
160 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
Mfr. No. 30230SCLAR Bins
Bin Color
Clear
For Use With
Mfr. No. 30230SCLAR

Description

Louvered Panel, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 6 in, Overall Height 19 in, Overall Width 35 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30230SCLAR Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.