This item is Discontinued.

Akro-Mils Steel Louvered Panel, 36" W x 4-5/8" D x 61" H, Gray 30161220SC

Steel Louvered Panel, 36" W x 4-5/8" D x 61" H, Gray (Discontinued)

  • Mfr # 30161220SC
  • Zoro # G2165810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30161220SC
Zoro #
G2165810
UPC #
032903015584
Country of Origin
Unknown

Dimensions

Overall Height
61 in
Overall Width
36 in
Overall Depth
4 5/8 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in

Details

Color
Gray
Load Capacity
1000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
Mfr. No. 30220SCLAR H Bins
For Use With
Mfr. No. 30220SCLAR
Bin Color
Clear

Description

Louvered Panel, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 4 5/8 in, Overall Height 61 in, Overall Width 36 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30220SCLAR H Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.