This item is Discontinued.

Akro-Mils Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White 30536A5

Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White (Discontinued)

  • Mfr # 30536A5
  • Zoro # G7956191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30536A5
Zoro #
G7956191
UPC #
032903016888
Country of Origin
Unknown

Dimensions

Overall Height
25 3/8 in
Overall Width
37 1/2 in
Overall Depth
1 3/4 in
Bin Depth
10 7/8 in
Bin Width
4 1/8 in

Details

Color
White
Load Capacity
50 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Bin Color
Clear
Includes
Mfr. No. 305A5 InSight(TM) Bin

Description

Louvered Panel, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 3 1/4 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 1 3/4 in, Overall Height 25 3/8 in, Overall Width 37 1/2 in, Number of Sides 1, White, Powder Coated, Steel, Mfr. No. 305A5 InSight(TM) Bin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.