This item is Discontinued.

Akro-Mils 16 ga. Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White 30536220S

16 ga. Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White (Discontinued)

  • Mfr # 30536220S
  • Zoro # G8444922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30536220S
Zoro #
G8444922
UPC #
032903003352
Country of Origin
Unknown

Dimensions

Overall Height
25 3/8 in
Overall Width
37 1/2 in
Overall Depth
1 3/4 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in

Details

Color
White
Load Capacity
50 lb
Finish
Powder Coated
Material
16 ga Steel
Item
Louvered Panel
For Use With
AkroBins
Bin Color
Stone
Includes
Wall Mounting Bracket and Mfr. No. 30220STONE AkroBins(R)

Description

Louvered Panel, Bin Color Stone, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 1 3/4 in, Overall Height 25 3/8 in, Overall Width 37 1/2 in, Number of Sides 1, White, Powder Coated, 16 ga Steel, Wall Mounting Bracket and Mfr. No. 30220STONE AkroBins(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.