Steel Louvered Pick Rack Panel, 35-1/2" W x 2-1/2" D x 13-1/4" H, Gray (Discontinued)
- Mfr # 30637A
- Zoro # G5061034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30637A
Zoro #
G5061034
UPC #
032903017199
Country of Origin
United States
Dimensions
Overall Height
13 1/4 in
Overall Width
35 1/2 in
Overall Depth
2 1/2 in
Width
13-1/4"
Depth
2-1/2"
Details
Color
Gray
Load Capacity
90 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Pick Rack Panel
Gauge
16 ga.
For Use With
Single - Double-Sided Floor Racks
Description
Louvered Pick Rack Panel, Overall Depth 2 1/2 in, Overall Height 13 1/4 in, Overall Width 35 1/2 in, Number of Sides 1, Gray, Powder Coated, Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.