This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 52-5/8" W x 27" D x 39-7/8" H, Gray 30607GY

Steel Louvered Floor Rack, 52-5/8" W x 27" D x 39-7/8" H, Gray (Discontinued)

  • Mfr # 30607GY
  • Zoro # G1875837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30607GY
Zoro #
G1875837
UPC #
032903020304
Country of Origin
Unknown

Dimensions

Overall Height
39 7/8 in
Overall Width
52 5/8 in
Overall Depth
27 in

Details

Color
Gray
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
AkroBins(R), InSight(TM) Bins

Description

Louvered Floor Rack, Bin Style Hang and Stack, Overall Depth 27 in, Overall Height 39 7/8 in, Overall Width 52 5/8 in, Number of Sides 2, Gray, Powder Coated, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.