This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 52-5/8" W x 27" D x 40" H, Gray 30606GY

Steel Louvered Floor Rack, 52-5/8" W x 27" D x 40" H, Gray (Discontinued)

  • Mfr # 30606GY
  • Zoro # G2153761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30606GY
Zoro #
G2153761
UPC #
032903020298
Country of Origin
United States

Dimensions

Overall Width
52 5/8 in
Overall Depth
27 in
Overall Height
40 in

Details

Color
Gray
Finish
Powder Coated
Load Capacity
1250 lb
Material
Steel
Item
Louvered Floor Rack

Description

Louvered Floor Rack, Bin Style Hang and Stack, Overall Depth 27 in, Overall Height 40 in, Overall Width 52 5/8 in, Number of Sides 2, Gray, Powder Coated, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.