Steel Mobile Louvered Floor Rack, 24-5/8" W x 23" D x 52" H, White (Discontinued)
- Mfr # 30553
- Zoro # G1276922
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30553
Zoro #
G1276922
UPC #
032903007039
Country of Origin
Unknown
Dimensions
Overall Height
52 in
Overall Width
24 5/8 in
Overall Depth
23 in
Details
Color
White
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Includes
(4) Swivel Casters with Brake
For Use With
AkroBins(R)
Description
Mobile Louvered Floor Rack, Overall Depth 23 in, Overall Height 52 in, Overall Width 24 5/8 in, Number of Sides 2, White, Powder Coated, Steel, (4) Swivel Casters with Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.