This item is Discontinued.

Akro-Mils 16 ga. Steel Mobile Louvered Floor Rack, 24-5/8" W x 23" D x 52" H, White 30553235S

16 ga. Steel Mobile Louvered Floor Rack, 24-5/8" W x 23" D x 52" H, White (Discontinued)

  • Mfr # 30553235S
  • Zoro # G2584508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30553235S
Zoro #
G2584508
UPC #
032903027396
Country of Origin
Unknown

Dimensions

Overall Height
52 in
Overall Width
24 5/8 in
Overall Depth
23 in
Bin Width
11 in
Bin Depth
10 7/8 in

Details

Color
White
Load Capacity
150 lb
Finish
Powder Coated
Material
16 ga Steel
Item
Mobile Louvered Floor Rack
For Use With
AkroBins
Bin Color
Stone
Includes
Mfr. No. 30235STONE AkroBins(R) and (4) Swivel Casters with Brake

Description

Mobile Louvered Floor Rack, Bin Color Stone, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 11 in, Overall Depth 23 in, Overall Height 52 in, Overall Width 24 5/8 in, Number of Sides 2, White, Powder Coated, 16 ga Steel, Mfr. No. 30235STONE AkroBins(R) and (4) Swivel Casters with Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.