This item is Discontinued.

Akro-Mils Steel Mobile Louvered Floor Rack, 24-5/8" W x 23" D x 52" H, White 30553B1

Steel Mobile Louvered Floor Rack, 24-5/8" W x 23" D x 52" H, White (Discontinued)

  • Mfr # 30553B1
  • Zoro # G2266796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30553B1
Zoro #
G2266796
UPC #
032903017618
Country of Origin
Unknown

Dimensions

Overall Height
52 in
Overall Width
24 5/8 in
Overall Depth
23 in
Bin Width
5 1/2 in
Bin Depth
10 7/8 in

Details

Color
White
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Includes
Mfr. No. 305B1 InSight(TM) Bin
Bin Color
Clear

Description

Mobile Louvered Floor Rack, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 1/4 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 23 in, Overall Height 52 in, Overall Width 24 5/8 in, Number of Sides 2, White, Powder Coated, Steel, Mfr. No. 305B1 InSight(TM) Bin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.