Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray APRS18178Y

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS18178Y
  • Zoro # G3453917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRS18178Y
Zoro #
G3453917
UPC #
032903017632
Country of Origin
United States

Dimensions

Overall Height
60-1/4"
Overall Width
36-3/4"
Overall Depth
18"
Shelf Width
35-5/8"
Bin Width
11-1/8"
Bin Depth
17-7/8"
Shelf Depth
19-1/2"

Details

Item
Pick Rack
Color
Gray
Number of Shelves
8
Number of Sides
1
Material
Steel
Load Capacity
900 lb.
Bin Color
Yellow
Includes
(24) 11-1/8"W x 4"H x 17-7/8"D Shelf Bins
Finish
Powder Coated
Bin Type
Shelf Bin
Total Number of Bins
24
Shelf Capacity
110 lb
No. of Shelves
8
Bin Style
Shelf Bin
Capacity per Shelf
100 lb.
Bin Material
Polymer
Item - Bin Shelving
Pick Rack

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Yellow, Powder Coated, Bin Width 11 1/8 in, Includes (24) 11 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.