This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray APRS18098R

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS18098R
  • Zoro # G3454328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS18098R
Zoro #
G3454328
UPC #
032903017793
Country of Origin
Unknown

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
18"
Shelf Width
35-5/8"
Bin Depth
17-7/8"
Bin Width
6-5/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
900 lb.
Finish
Powder Coated
Includes
(40) 6-5/8"W x 6"H x 17-7/8"D ShelfMax(R) Bins
Bin Color
Red
Capacity per Shelf
100 lb.
No. of Shelves
8
Bin Type
Shelf Bin
Shelf Capacity
110 lb
Bin Material
Polymer
Bin Style
Shelf Bin
Total Number of Bins
40
Item - Bin Shelving
Pick Rack

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Red, Powder Coated, Bin Width 6 5/8 in, Includes (40) 6 5/8 in W x 6 in H x 17 7/8 in D ShelfMax(R) Bins, Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.