This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray APRS18138B

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS18138B
  • Zoro # G3454188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS18138B
Zoro #
G3454188
UPC #
032903017472
Country of Origin
United States

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
18"
Shelf Width
35-5/8"
Bin Width
6-5/8"
Bin Depth
17-7/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
900 lb.
Bin Color
Blue
Includes
(48) 6-5/8"W x 4"H x 17-7/8"D Shelf Bins
Finish
Powder Coated
Total Number of Bins
48
Capacity per Shelf
100 lb.
Item - Bin Shelving
Pick Rack
Bin Material
Polymer
Bin Style
Shelf Bin
No. of Shelves
8
Shelf Capacity
110 lb
Bin Type
Shelf Bin

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Blue, Powder Coated, Bin Width 6 5/8 in, Includes (48) 6 5/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.