Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)
- Mfr # APRS1836468
- Zoro # G3453810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRS1836468
Zoro #
G3453810
UPC #
032903018004
Country of Origin
United States
Dimensions
Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
18"
Bin Width
6-5/8"
Bin Depth
17-7/8"
Shelf Width
35-5/8"
Shelf Depth
19-1/2"
Details
Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
900 lb.
Includes
(48) 6-5/8"W x 4"H x 17-7/8"D Indicator(R) Bins
Bin Color
Blue/Orange
Finish
Powder Coated
Item - Bin Shelving
Pick Rack
Total Number of Bins
48
Bin Style
Shelf Bin
No. of Shelves
8
Bin Material
Polypropylene
Bin Type
Indicator
Capacity per Shelf
100 lb.
Shelf Capacity
110 lb
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Blue/Orange, Powder Coated, Bin Width 6 5/8 in, Includes (48) 6 5/8 in W x 4 in H x 17 7/8 in D in Dicator(R) Bins, Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.