This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray APRS18AST00R

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS18AST00R
  • Zoro # G3453795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS18AST00R
Zoro #
G3453795
UPC #
032903017908
Country of Origin
United States

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
18"
Bin Depth
17-7/8"
Shelf Width
35-5/8"
Bin Width
(32) 4-1/8", (20) 6-5/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
900 lb.
Finish
Powder Coated
Includes
(32) 4-1/8"W x 6"H x 17-7/8"D ShelfMax(R) Bins, (20) 6-5/8"W x 6"H x 17-7/8"D ShelfMax(R) Bins
Bin Color
Red
Item - Bin Shelving
Pick Rack
No. of Shelves
8
Shelf Capacity
110 lb
Bin Type
Shelf Bin
Total Number of Bins
52
Bin Style
Shelf Bin
Capacity per Shelf
100 lb.
Bin Material
Polymer

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Red, Powder Coated, Bin Width (32) 4 1/8 in, (20) 6 5/8 in, Includes (32) 4 1/8 in W x 6 in H x 17 7/8 in D ShelfMax(R) Bins, (20) 6 5/8 in W x 6 in H x 17 7/8 in D ShelfMax(R) Bins, Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.