This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray APRS18148R

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS18148R
  • Zoro # G3454090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS18148R
Zoro #
G3454090
UPC #
032903018042
Country of Origin
United States

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
18"
Bin Depth
17-5/8"
Shelf Width
35-5/8"
Bin Width
3-3/4"
Shelf Depth
19-1/2"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
900 lb.
Includes
(72) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
Bin Color
Red
Finish
Powder Coated
Bin Type
Drawer
Shelf Capacity
110 lb
Item - Bin Shelving
Pick Rack
Capacity per Shelf
100 lb.
No. of Shelves
8
Bin Style
Drawer
Total Number of Bins
72
Bin Material
Polystyrene

Description

Pick Rack, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Red, Powder Coated, Bin Width 3 3/4 in, Includes (72) 3 3/4 in W x 4 5/8 in H x 17 5/8 in D AkroDrawers(R), Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.