Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)
- Mfr # APRS18118CRY
- Zoro # G3454285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRS18118CRY
Zoro #
G3454285
UPC #
032903018240
Country of Origin
United States
Dimensions
Overall Height
60-1/4"
Overall Width
36-3/4"
Overall Depth
18"
Bin Width
11-1/8"
Shelf Width
35-5/8"
Bin Depth
17-5/8"
Shelf Depth
19-1/2"
Details
Item
Pick Rack
Color
Gray
Number of Shelves
8
Number of Sides
1
Material
Steel
Load Capacity
900 lb.
Bin Color
Clear
Includes
(24) 11-1/8"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
Finish
Powder Coated
Bin Material
Polystyrene
Capacity per Shelf
100 lb.
Shelf Capacity
110 lb
No. of Shelves
8
Bin Type
Drawer
Bin Style
Drawer
Total Number of Bins
24
Item - Bin Shelving
Pick Rack
Description
Pick Rack, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Clear, Powder Coated, Bin Width 11 1/8 in, Includes (24) 11 1/8 in W x 4 5/8 in H x 17 5/8 in D AkroDrawers(R), Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.