Steel Pick Rack, 36-3/4" W x 60-1/4" H x 12" D, 8 Shelves, Gray (Discontinued)
- Mfr # APRS090SC
- Zoro # G5021186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APRS090SC
Zoro #
G5021186
UPC #
032903016468
Country of Origin
Unknown
Dimensions
Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
12"
Bin Width
6-5/8"
Bin Depth
11-5/8"
Shelf Width
35-5/8"
Details
Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Clear
Includes
(40) Bins
Finish
Powder Coated
For Use With
Mfr. No. 30090SCLAR
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 6 in, Bin Depth 11 5/8 in, Bin Color Clear, Powder Coated, Bin Width 6 5/8 in, Includes (40) Bins, Overall Depth 12 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.